8 in. x 8 ft. Aluminum Flexible Hose

You last purchased this on
 
Juniper Industries

8 in. x 8 ft. Aluminum Flexible Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juniper Industries

8 in. x 8 ft. Aluminum Flexible Hose

  • Fast #
  • Part #JH08X8AL
  • Item #7377667
  • Manufacturer Part #JH08X8AL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
8 in
Length:
8 ft
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Round