DESCRIPTION

  • Ceramic bi-pin socket with aluminum heat shield
  • Design for use in non-insulated areas
  • If insulation is present, the insulation must be pulled back 3” from all sides of the TC housing
  • May be dimmed using dimmers specifically designed for low voltage magnetic transformers

Juno Lighting 1-Light Housing in White

JTC44

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Height
5-3/8 in
Length
13-1/2 in
Material
Aluminum, Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
12-1/8 in

Starting at
Call for Pricing
  • QUANTITY