• Cart

DESCRIPTION

Juno Lighting 1-Light LED Track Light

JR600L3HCU

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Number Of Lights
1
UL Listed
No
Watts
10

Starting at
Call for Pricing
  • QUANTITY