DESCRIPTION

Juno Lighting 1-Light Medium Shower Trim in White

JV3041PW

Watts:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
8 in
Material
Plastic
Watts
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY