DESCRIPTION

  • Can be completely covered with insulation
  • Double wall, shallow housing construction allows for fit in 2 x 6 construction
  • Five year limited warranty on LED components
  • Fully sealed housing stops infiltration and exfiltration of air, reducing heating and air cooling costs without the use of additional gaskets
  • LED housing is designed to provide 50,000 hours of life and is compatible with many standard Juno trims

Juno Lighting 120 V 3000k LED DownLight in Soft White

JIC1LEDG33K1

Watts:

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Soft White
Color Finish Category
Whites
Color Temperature
3000
Height
6 in
Material
Aluminum, Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
10.5
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY