DESCRIPTION

  • Can be completely covered with insulation
  • Dedicated LED, Air-Loc® sealed new construction housing with integral light engine
  • Designed to provide 50,000 hours of life
  • Five year limited warranty on LED components
  • Fully sealed housing stops infiltration and exfiltration of air, reducing heating and air cooling costs without the use of additional gaskets
  • Shallow housing allows for fit in 2 x 6 construction

Juno Lighting 120 V 3000k LED Downlight

JIC20LEDG33K1

Width:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Temperature
3000
Height
4-7/8 in
Length
13-1/2 in
Material
Aluminum, Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
5 in

Starting at
Call for Pricing
  • QUANTITY