Cone Trim in Haze and White
17 Series Cone Trim in Haze and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Juno Lighting IC1W 4 Lamp
- Collection:
- 17 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Lighting Direction:
- Down Lighting
- UL Listed:
- No