45 W PAR38 Shower Trim in White
45 W PAR38 Shower Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact
- 6" frosted lens trim with clear center
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/8 in
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Fluorescent
- Watts:
- 45 W