DESCRIPTION

  • Can be completely covered with insulation
  • Energy efficient, sealed housing
  • IC housing Air-Loc® Ready
  • Trims shown with Air-Loc® symbol do not require a gasket
  • When used with Air-Loc® gasket, stops infiltration and exfiltration of air, reducing heating and cooling costs

Juno Lighting 5-3/4 in. 1-Light Insulating Ceiling Housing

JIC21

Width:

SPECIFICATIONS

Height
5-3/4 in
Length
13-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum, Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Width
6-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY