DESCRIPTION

Juno Lighting Basics Series™ 5 in. 2700K LED Retrofit Baffle Trim

J4RLD9276W

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Basics Series™
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
11
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY