DESCRIPTION

  • Adjustable baffle trim
  • Adjustment 30 ° Vertical

Juno Lighting 50 W MR16 Baffle Trim in White

J444WWH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Light Bulb Shape Code
MR16
Watts
50

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS