DESCRIPTION

  • Adjustment 40 ° vertical
  • Uses 2" light control lenses

Juno Lighting 50 W MR16 Gimbal Ring Trim in White

J440WH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Light Bulb Shape Code
MR16
Watts
50

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS