50 W PAR20 Shower Trim in White

You last purchased this on
 
Juno Lighting

12 Series 50 W PAR20 Shower Trim in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

12 Series 50 W PAR20 Shower Trim in White

  • Fast #
  • Part #J661209020987
  • Item #1357356
  • Manufacturer Part #661209020987
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires socket extender
  • Easily converts to down discharge applications with duct covers provided
  • 4” Line voltage trim series
  • Requires Certification

Specifications

Brand Model Compatibility:
IC1, IC1P, IC1S, IC1W
Collection:
12 Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Diameter - Outside:
5 in
Light Bulb Shape Code:
PAR20
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Watts:
50 W