6 in. 15.6W LED Downlight

Part #J661209459985  |  Item #7003628  |  Manufacturer Part #661209459985

$164.66 EACH

Watts:

15.6

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Beam Spread: 44.2°

Bulb Type: LED

Color Temperature: 2700

Depth: 6 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Installation Type: Ceiling Mount

Length: 12-1/4 in

Lighting Direction: Down Lighting

Lumens: 900

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 15.6