This product requires certification to purchase.

6″ Standard Slope Baffle Trim in Bronze/Black

Juno Lighting

6″ Standard Slope Baffle Trim in Bronze/Black

  • Fast #
  • Part #J194994418856
  • Item #9539194
  • Manufacturer Part #194994418856
4.7 out of 5 Customer Rating
Brand image
Juno Lighting

6″ Standard Slope Baffle Trim in Bronze/Black

  • Fast #
  • Part #J194994418856
  • Item #9539194
  • Manufacturer Part #194994418856
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Baffle downlight trim for standard slope ceilings includes a white or black baffle and a variety of trim ring finishes
  • 6in Standard Slope Downlight Baffle Trim
  • Black Baffle, Bronze Trim Ring
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-3/4 in
Diameter
7-5/16 in
Height
7-5/16 in
Length
5-3/4 in
Weight
0.75 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Bronze
Light Bulb Type
LED
Lighting Direction
Down Lighting
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CSA Certified
Yes
Product Type
Trim
Type
J194994418856
UPC
194994418856