DESCRIPTION

  • 14" tall integral seat
  • Aluminum frame with adjustable leveling feet
  • Armrests
  • Chromatherapy™ lighting system
  • Compact
  • Integral skirt with access panel
  • RapidHeat™ Inline heater
  • Safety grab bar
  • Slip-resistant bottom
  • Water tight double sealed door

Juno Lighting 7-1/2 in. Insulating Ceiling Housing

JIC1

Depth:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
CSA Certified
Yes
Depth
4-3/8 in
Installation Type
Ceiling Mount
Length
7-1/2 in
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS