DESCRIPTION

Juno Lighting 7-1/2 in. Insulating Remodel Housing

JIC20R

Width:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
8-1/2 in
Height
7-1/2 in
Light Bulb Shape Code
PAR30 Long Neck
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS