DESCRIPTION

Juno Lighting Basics Series™ 7-5/8 in. Downlight LED Retrofit Baffle Trim

J6RLD9306W

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Basics Series™
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
7-5/8 in
Energy Star Compliant
Yes
Height
2-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
11
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY