DESCRIPTION

Juno Lighting 7 in. Insulating Remodel Housing

JIC22R

Width:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
7-1/8 in
Height
7 in
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Material
Aluminum
UL Listed
Yes
Volts
120V
Width
6-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS