DESCRIPTION

  • 1/4 turn operation
  • 6" Economy Universal Trim; White
  • Double Viton® stem O-rings
  • Hostaflon®-TFM 1600 seats and stem packing
  • TEA coated ball
  • Tapered Baffle; 5-3/4" Aperture

Juno Lighting 75 W 1-Light Par Baffle

J24WWH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
6 in
Number Of Lights
1
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY