Juno Lighting

75W Regressed Eyeball Recessed Housing and Trim in White

Part #J661209951441  |  Item #67425  |  Manufacturer Part #661209951441

$67.64 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Light Bulb Shape Code: BR30

Outside Diameter: 7-5/8 in

UL Listed: No

Watts: 75