DESCRIPTION

  • Energy efficient double wall housing
  • May be covered with insulation

Juno Lighting Air-loc Housing Incandescent Lamp

JV4ICW

Width:

SPECIFICATIONS

Height
6 in
Length
12 in
Number Of Lights
1
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY