DESCRIPTION

Juno Lighting Basics Series™ 7-5/8 in. LED Retrofit Baffle Trim in White

J6RLD9306WWH

Color Finish

White

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Basics Series™
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
7-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
11
Width
7-5/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.