DESCRIPTION
- 14" tall integral seat
- Aluminum frame with adjustable leveling feet
- Armrests
- Chromatherapy™ lighting system
- Compact
- Integral skirt with access panel
- RapidHeat™ Inline heater
- Safety grab bar
- Slip-resistant bottom
- Water tight double sealed door
Juno Lighting Insulating Ceiling Housing with Wego Clip
JIC20NW
Width:
SPECIFICATIONS
- Bulb Style
- Reflector
- Bulb Type
- Incandescent
- Depth
- 7-1/2 in
- Light Bulb Shape Code
- R30
- Lighting Direction
- Down Lighting
- UL Listed
- Yes
- Volts
- 120V
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday