DESCRIPTION
- 6" drop opal trim with reflector
- Compact
- Dezincification-resistant Brass (CR)
- Drilled ball to prevent bursting and proliferation of bacteria
- EDPM O-rings
- Triple sealing stem with Viton O-rings and Teflon seal
Juno Lighting Medium Shower/Closet Trim in White
J241PW
Watts:
SPECIFICATIONS
- Bulb Type
- Fluorescent
- Color Finish
- White
- Color Finish Category
- Whites
- Diameter
- 8 in
- Watts
- 40
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday