DESCRIPTION

Juno Lighting PAR16 Eyeball Trim in White

J18WH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Light Bulb Shape Code
PAR20
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS