DESCRIPTION

Juno Lighting PAR30 Baffle Trim in White

J244WWH

Watts:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
5-3/4 in
Diameter
5-3/4 in
Watts
50
Width
7-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS