DESCRIPTION

  • Compact
  • Fully enclosed
  • Wet location listed only with outdoor rated PAR30/38 lamps

Juno Lighting PAR30 Cone Trim in White

J29WWH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-5/8 in
Light Bulb Shape Code
BR30
Watts
65

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS