DESCRIPTION

  • Do not use reflector shipped with trim for LED housing

Juno Lighting PAR30 Shower

J212WH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
6-1/4 in
Light Bulb Shape Code
PAR30 Short Neck
Watts
50

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS