DESCRIPTION

Juno Lighting R30 Baffle Trim in White

J215WWH

Watts:

SPECIFICATIONS

Bulb Style
Reflector
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Light Bulb Shape Code
R30
Material
Plastic
Watts
75

Starting at
Call for Pricing
  • QUANTITY