• Cart

DESCRIPTION

Juno Lighting Recessed LED Under-Cabinet Light

JUSTLR13K

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
No
Height
9/16 in
Lumens
286
Number Of Hours
50000
UL Listed
Yes
Volts
12V
Watts
3.8
Width
2-29/32 in

Starting at
Call for Pricing
  • QUANTITY