DESCRIPTION

  • 14" tall integral seat
  • 7/12 to 12/12 PITCH (30 ° to 45 °)
  • Aluminum frame with adjustable leveling feet
  • Armrests
  • Chromatherapy™ lighting system
  • Integral skirt with access panel
  • RapidHeat™ Inline heater
  • Safety grab bar
  • Slip-resistant bottom
  • Water tight double sealed door

Juno Lighting Sloped Ceiling Recessed Housing

JIC928

Volts:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
7-5/8 in
Light Bulb Shape Code
PAR16
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS