DESCRIPTION

  • 14" tall integral seat
  • 2/12 to 6/12 PITCH (9 ° to 27 °)
  • Aluminum frame with adjustable leveling feet
  • Armrests
  • Chromatherapy™ lighting system
  • Integral skirt with access panel
  • RapidHeat™ Inline heater
  • Safety grab bar
  • Slip-resistant bottom
  • Water tight double sealed door

Juno Lighting Sloped Insulating Ceiling Housing

JIC926

Volts:

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Depth
7-5/8 in
Light Bulb Shape Code
PAR38
Lighting Direction
Down Lighting
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS