• Cart

DESCRIPTION

Juno Lighting Trac-Lites™ Trac Sections

JR4

Color Finish

 

SPECIFICATIONS

AMP
20
Collection
Trac-Lites™
Color Finish
White
Color Finish Category
Whites
Length
4 ft
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY