• Cart

DESCRIPTION

Juno Lighting Track Lighting in Black

JT271L3KSBL

Color Finish

Black

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Length
5 in
Number Of Lights
1
UL Listed
No
Watts
13
Width
5-61/64 in

  • QUANTITY

0 item(s) added to Cart Checkout Now