DESCRIPTION

  • Fully coated underside insulates for sound and reduces condensation
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • straight-sided compartment with 1 3/4" radius corners provides greater capacity

Just Manufacturing 18 ga Single Bowl Compliant Drop-In Sink

JSLADA1921AGR3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Drain Location
Center, Left, Right
Faucet Installation
3 Hole
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Overall Sink Size
19 in X 21 in

Starting at
Call for Pricing
  • QUANTITY