DESCRIPTION

  • 14 gauge Type 304 stainless steel
  • Drain punch #35 for Just J-35.
  • Hand-Blended JUST Finish.
  • Less faucet and drain.
  • Made In The USA
  • Seamless welded construction
  • Stainless steel wall brackets - 14 gauge
  • Stainless steel wall clip-14 gauge

Just Manufacturing 2-Hole Service Sink

JA186652

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Location
Center
Faucet Installation
2 Hole
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
Overall Sink Size
23 in X 18 1/2 in X 12 in

Starting at
Call for Pricing
  • QUANTITY