DESCRIPTION

  • Fully coated underside insulates for sound and reduces condensation
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • straight-sided compartment with 1 3/4" radius corners provides greater capacity

Just Manufacturing 2-Hole Single Bowl Stainless Steel Bar Sink

JSL1515B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
9 in x 12 in x 6 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
2 Hole
Gauge
20
Installation Type
Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY