DESCRIPTION

  • 18 gauge Type 304 stainless steel
  • Conforms to ASME/ANSI A112.19.3M.Drain punch #35
  • Drain punched #35 centered.
  • Exposed surfaces polished with a Hand-Blended Just Finish
  • Fully coated underside.
  • Grip-Rim Plus self-rimming stainless steel mounting channels
  • Made In The USA
  • Seamless die-drawn construction.

Just Manufacturing 3-Hole 2-Bowl Kitchen Sink Stainless Steel

JDL2233A3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
16 in x 14 in x 8 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
18-8 SS, 304
Number Of Bowls
2
Overall Sink Size
22 in x 33 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY