DESCRIPTION

  • 20 gauge type 304, 18-8, stainless steel.
  • Conforms to ASME/ANSI A112.19.3M
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Seamless die-drawn construction.

Just Manufacturing 3-Hole Single Bowl Double Wall Stainless Steel Kitchen Sink

JSBW1919BR3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 16 in x 5-1/2 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Right
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
19 in x 19 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY