• Cart

DESCRIPTION

  • 18 gauge type 304, 18-8, stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.

Just Manufacturing Stylist Group 3-Hole Single Bowl Stainless Steel Bar Sink in Brushed Steel

JSL1617A3

Color Finish

Brushed Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Hand Wash
Bowl Size Single Or Left
10 in x 14 in x 7 1/2 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Stylist Group
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
FM Approved
No
Faucet Installation
3 Hole
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
18-8 SS, 304
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
1
Overall Sink Size
16 in x 17 in
Shape
Rectangular
Side Spray
No
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now