• Cart

DESCRIPTION

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Conforms to ASME/ANSI A112.19.3M.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")

Just Manufacturing 3-Hole Single Bowl Stainless Steel Kitchen Sink in Brushed Steel

JSL1921B3

Color Finish

Brushed Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 18 in x 7 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
18-8 SS, 304
Number Of Bowls
1
Overall Sink Size
19 in x 21 in
Sink Size Range
Less than 20 in

  • QUANTITY

0 item(s) added to Cart Checkout Now