DESCRIPTION

  • Fully coated underside insulates for sound and reduces condensation
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • straight-sided compartment with 1 3/4" radius corners provides greater capacity

Just Manufacturing 3-Hole Single Bowl Stainless Steel Kitchen Sink

JSL17519B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
11-1/2 in x 16 in x 7 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 19 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY