DESCRIPTION

  • 18 gauge type 304, 18-8, stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.

Just Manufacturing 3-Hole Single Bowl Stainless Steel Kitchen Sink

JSL1815A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
12 in x 12 in x 7-1/2 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
18 in x 15 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY