DESCRIPTION

  • Fully coated underside insulates for sound and reduces condensation
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • straight-sided compartment with 1 3/4" radius corners provides greater capacity

Just Manufacturing 3-Hole Single Bowl Stainless Steel Kitchen Sink

JSLX2019A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 16 in x 10 1/2 in
Center Size
4 in
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
20 in x 19 in x 10 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY