DESCRIPTION

  • ADA Compliant
  • ANSI/NSF 61/Section 9 Certified.
  • Adjustable flow regulator
  • Conforms with ANSI standard 112.18.1
  • Features totally lead-free construction.
  • Highly buffed/mirror finish.
  • Self closing, push button controlled.
  • Vandal resistant pin in base prevents turning.

Just Manufacturing 304L Stainless Steel Bubbler with Vandal-Resistant Pin

JJSB10VR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61-9

Starting at
Call for Pricing
  • QUANTITY