This product requires certification to purchase.

31 in. Drop-In Stainless Steel Service Sink

Just Manufacturing

31 in. Drop-In Stainless Steel Service Sink

  • Fast #
  • Part #JSLADA2131A603J
  • Item #10233105
  • Manufacturer Part #SLADA2131A603-J
4 out of 5 Customer Rating
Just Manufacturing

31 in. Drop-In Stainless Steel Service Sink

  • Fast #
  • Part #JSLADA2131A603J
  • Item #10233105
  • Manufacturer Part #SLADA2131A603-J
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single bowl provides uninterrupted space for tasks
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Sink Bowl Size
28 in x 16 in x 6 in
Sink Depth
6 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Lustrous Satin
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Hospitals, Schools
Origin
Domestic
Type
JSLADA2131A603J
UPC
671035561318