DESCRIPTION

  • Body of Type-316 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-316 stainless steel tailpiece

Just Manufacturing 316 Stainless Steel Basket Sink Strainer

JJ35316

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Material Type
316

Starting at
Call for Pricing
  • QUANTITY