This product requires certification to purchase.

7-3/8 x 7-3/8 x 4 Stainless Steel Service Sink in Buffed Satin

You last purchased this on
 
Just Manufacturing

7-3/8 x 7-3/8 x 4 Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JA37734J
  • Item #10232669
  • Manufacturer Part #A37734-J
5 out of 5 Customer Rating
You last purchased this on
 
Just Manufacturing

7-3/8 x 7-3/8 x 4 Stainless Steel Service Sink in Buffed Satin

  • Fast #
  • Part #JA37734J
  • Item #10232669
  • Manufacturer Part #A37734-J
5 out of 5 Customer Rating

X Points
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flat rim with crimped edges
  • Made of #16 gauge, type 316 stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
General Use
Color Finish Name:
Buffed Satin
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
7-3/8 in x 7-3/8 in x 4 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel