DESCRIPTION

  • 2.2 GPM flow restricting aerator
  • Certified to NSF/ANSI 61
  • Chrome plated brass soap dish.
  • Conforms with ANSI standard 112.18.1
  • Exposed wallmount on 8 inch centers.
  • PVD polished chrome finish.
  • Replaceable Buna-N seat washers.
  • Solid, heavy duty cast brass body.

Just Manufacturing Scullery/Service Sink Faucet

JJS47TGSA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
4-3/16 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY